Zoro Homepage
This item is Discontinued.
Wearwell Entrance Mat, 1/2" thick, Black 220.12X28X46BK

Entrance Mat, 1/2" thick, Black (Discontinued)

  • Mfr # 220.12X28X46BK
  • Zoro # G9967736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220.12X28X46BK
Zoro #
G9967736
UPC #
715411003655
Country of Origin
Sri Lanka

Dimensions

Thickness
1/2"

Details

Item
Entrance Mat
Color
Black
Backing Material
Natural Rubber
Indoor/Outdoor
Indoor, Outdoor
Mat Shape
Rectangle
Brake Fluid Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Scrape/Dry
Scrape
Oil Resistant
No
Antimicrobial
No
Flame Resistant/Fire Retardant
Flame Resistant

Description

Entrance Mat, Antimicrobial No, Backing Material Natural Rubber, Color Black, Indoor/Outdoor Indoor, Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.