Shop WEARWELL
See all product information
Create Account
Ergo Deck GP Kit, Charcoal/Yellow, 42" x 66" PVC Charcoal with Yellow Borders, 42" W x 66" L
- Mfr # 566.78X42X66CHYL
- Zoro # G7564737
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Width
42"
Color
Charcoal with Yellow Borders
Material
PVC
Length
66"
Thickness
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 566.78X42X66CHYL
- Zoro #
- G7564737
- UPC #
- 715411079070
- Country of Origin
- United States
Dimensions
- Width
- 42"
- Length
- 66"
- Thickness
- 7/8 in
Details
- Item
- Ergo Deck GP Kit,Charcoal/Yellow,42" x 66"
- Color
- Charcoal with Yellow Borders
- Material
- PVC
- Standards
- MVSS 302 / 'A' Rating; ASTM D 3884; ASTM F1677
- For Use With
- Suitable For Dry, Wet Environment; Manufacturing; Transportation; Machining
- Mat Surface Pattern
- Raised Textured
- Type
- Anti-Fatigue Floor Matting
Description
Ergo Deck GP Kit,Charcoal/Yellow,42 In. x 66 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.