Zoro Homepage

Flow Thru

  • Mfr # 481.716x3x5NBRRD

  • Zoro # G322705697


product price: $143.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
481.716x3x5NBRRD
Zoro #
G322705697
UPC #
715411015429
Country of Origin
Mexico

Description

Flow Thru, Length 5 ft, MVSS 302 Rating SE Rating, Width 3 ft, Welding Safe No, Thickness 7/16 in, Series 481, Surface Material Nitrile Rubber, Surface Design Raised Non-Slip Surface, Reversible Yes, Number of Beveled Edges 4, Resistance Properties Chemical-Resistant, Grease-Resistant, Oil-Resistant, NSF/ANSI 52 No, ISO Cleanroom Class Not Applicable, Mat Shape Rectangle, Mat Product Type Drainage Mat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.