Gray Static Dissipative Anti Fatigue Mat, 1/2" Thick, PVC Surface With Nitrile Infused Sponge

  • Mfr # 791.12X3X36GY

  • Zoro # G4387017


product price:  $2,419.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Thickness
1/2"
Material
PVC Surface With Nitrile Infused Sponge
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677 / Dry: COF = .62 / Wet: COF = .17; EOS/ESD S7.1: RTT= 1 x 10^6 to 1 x 10^10
For Use With
Manufacturing, Pharmaceutical And Commercial Areas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
791.12X3X36GY
Zoro #
G4387017
UPC #
715411814091
Country of Origin
United States

Dimensions

Overall Length
36 ft.
Overall Width
3 ft.
Thickness
1/2"
Width
3 ft.
Length
36 ft.

Details

Item
Static Dissipative Anti Fatigue Mat
Color
Gray
Material
PVC Surface With Nitrile Infused Sponge
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677 / Dry: COF = .62 / Wet: COF = .17; EOS/ESD S7.1: RTT= 1 x 10^6 to 1 x 10^10
For Use With
Manufacturing, Pharmaceutical And Commercial Areas
Type
Anti-Fatigue Matting
Mat Surface Pattern
Solid

Description

Anti Fatigue,Static Dissipative,3ftx36ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products