This item is Discontinued.
This item is Discontinued.
Antifatigue Mat, 60 ft. L x 2 ft. W, 3/8" Thickness, Textured Drainage Slotted, Black (Discontinued)
Mfr #
480.38X2X60SLTBK
Zoro #
G7555759
UPC # 715411404216
Country of Origin United States
Category Anti-Fatigue Mats
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
480.38X2X60SLTBK
Zoro #
G7555759
UPC #
715411404216
Country of Origin
United States
Dimensions
Length
60 ft.
Width
2 ft.
Thickness
3/8"
Details
Item
Antifatigue Mat
Color
Black
Material
PVC
Mat Surface Pattern
Textured Drainage Slotted
Standards
MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677
Type
Industrial Runner
Description
Mat,Abrasive Kushion,Slot,Blk,2ft. x 60ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.