This item is Discontinued.

Wearwell Antifatigue Mat, 59 ft. L x 3 ft. W, 1/8" Thickness, Black 381.18X3X59BK

Antifatigue Mat, 59 ft. L x 3 ft. W, 1/8" Thickness, Black (Discontinued)

  • Mfr # 381.18X3X59BK
  • Zoro # G7535818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
381.18X3X59BK
Zoro #
G7535818
UPC #
715411476893
Country of Origin
United States

Dimensions

Length
59 ft.
Width
3 ft.
Thickness
1/8"

Details

Item
Antifatigue Mat
Color
Black
Material
PVC
Standards
MVSS 302 / 'A' Rating; Federal Standard 191; ASTM F1677
Type
Runner

Description

Corrugated Runner,Stndr,Runner,Blk,3ft. x 59ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.