This item is Discontinued.

Wearwell Antifatigue Mat, 10 ft. L x 2 ft. W, 5/8" Thickness, Pebble, Black 444.58X2X10BK

Antifatigue Mat, 10 ft. L x 2 ft. W, 5/8" Thickness, Pebble, Black (Discontinued)

  • Mfr # 444.58X2X10BK
  • Zoro # G4656961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
444.58X2X10BK
Zoro #
G4656961
UPC #
715411937134
Country of Origin
United States

Dimensions

Length
10 ft.
Width
2 ft.
Thickness
5/8"

Details

Item
Antifatigue Mat
Color
Black
Material
PVC Blown Sponge
Mat Surface Pattern
Pebble
Standards
DOC FF1-70 / Flame Retardant Rating; ASTM F1677; ASTM D395-98
Type
Anti-Fatigue Matting

Description

Deluxe Soft Step,2 ft. x 10 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.