This item is Discontinued.

Wearwell Black Runner Welding Mat, 3 ft. W x 50 ft. L, 5/64" Thick 347.564X3X50BK

Black Runner Welding Mat, 3 ft. W x 50 ft. L, 5/64" Thick (Discontinued)

  • Mfr # 347.564X3X50BK
  • Zoro # G4763696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
347.564X3X50BK
Zoro #
G4763696
UPC #
715411003280
Country of Origin
United States

Dimensions

Width
3 ft.
Length
50 ft.
Thickness
5/64"

Details

Item
Runner Welding Mat
Color
Black
Material
Natural Rubber Surface
For Use With
High Temperature and High Traffic Areas; Demanding Welding Applications; Dry Environment
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
Mat Surface Pattern
Textured Solid
Type
Runner

Description

H.T. Runner Welding Mat,Black,3x50 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.