This item is Discontinued.

Wearwell Worksafe, Grease Resistant, 40" x 124" 477.78X40X124BOR

Worksafe, Grease Resistant, 40" x 124" (Discontinued)

  • Mfr # 477.78X40X124BOR
  • Zoro # G4636655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477.78X40X124BOR
Zoro #
G4636655
UPC #
715411394432
Country of Origin
United States

Details

Item
Worksafe Mat
Material
Grease Resistant Natural Rubber
For Use With
Suitable For Dry, Wet Environment; Manufacturing; Airlines; Food Processing
Standards
MVSS 302 / 'A' Rating; ASTM F1677
Type
Anti-Fatigue Matting

Description

Worksafe,Grease Resistant,40 In. x 124 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.