This item is Discontinued.

Wearwell Antifatigue Mat, 20 ft. L x 27" W, 1/8" Thickness, Smooth, Blue 092.18X27X20BL

Antifatigue Mat, 20 ft. L x 27" W, 1/8" Thickness, Smooth, Blue (Discontinued)

  • Mfr # 092.18X27X20BL
  • Zoro # G4762585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
092.18X27X20BL
Zoro #
G4762585
UPC #
715411140787
Country of Origin
United States

Dimensions

Length
20 ft.
Width
27"
Thickness
1/8"

Details

Item
Antifatigue Mat
Color
Blue
Material
Vinyl Polymer
Mat Surface Pattern
Smooth
Standards
2.02 per ASRM
Type
Contamination Control

Description

PermaTack Mat,Blue,27 In. x 20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.