This item is Discontinued.

Wearwell 7 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick 423.12X3X7BL

7 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (Discontinued)

  • Mfr # 423.12X3X7BL
  • Zoro # G4680615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423.12X3X7BL
Zoro #
G4680615
UPC #
715411108244
Country of Origin
United States

Dimensions

Length
7 ft.
Width
3 ft.
Thickness
1/2"

Details

Item
Soft Rock Mat
Color
Blue Stone
Material
PVC Surface With Anti-Microbial Nitrile Infused Sponge
Mat Surface Pattern
Textured Solid
Standards
MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677
Type
Anti-Fatigue Matting

Description

Soft Rock,Bluestone,3 ft. x 7 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.