This item is Discontinued.

Wearwell 4 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick 423.12X3X4GT

4 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (Discontinued)

  • Mfr # 423.12X3X4GT
  • Zoro # G4759819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
423.12X3X4GT
Zoro #
G4759819
UPC #
715411108978
Country of Origin
United States

Dimensions

Length
4 ft.
Width
3 ft.
Thickness
1/2"

Details

Item
Soft Rock Anti-Microbial Mat
Color
Granite
Material
PVC Surface With Anti-Microbial Nitrile Infused Sponge
Mat Surface Pattern
Textured Solid
Standards
MVSS 302 / 'A' Rating; Federal Standard 191; ASTM F1677
Type
Anti-Fatigue Matting

Description

SoftRock Antimicrobial Mat,Grnt,3x4ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.