This item is Discontinued.

Wearwell Antifatigue Mat, 23 ft. L x 2 ft. W, 3/16" Thickness, Diamond Plate, Gray 385.316X2X23GY

Antifatigue Mat, 23 ft. L x 2 ft. W, 3/16" Thickness, Diamond Plate, Gray (Discontinued)

  • Mfr # 385.316X2X23GY
  • Zoro # G4784851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
385.316X2X23GY
Zoro #
G4784851
UPC #
715411792016
Country of Origin
United States

Dimensions

Length
23 ft.
Width
2 ft.
Thickness
3/16"

Details

Item
Antifatigue Mat
Color
Gray
Material
PVC
Mat Surface Pattern
Diamond Plate
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677
Type
Runner

Description

Diamond-Plate Runner Mat,2 ft. x 23 ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.