This item is Discontinued.

Wearwell 5 ft. L x PVC Blown Sponge, 3/8" Thick 427.38X3X5GY

5 ft. L x PVC Blown Sponge, 3/8" Thick (Discontinued)

  • Mfr # 427.38X3X5GY
  • Zoro # G4677115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
427.38X3X5GY
Zoro #
G4677115
UPC #
715411224524
Country of Origin
United States

Dimensions

Length
5 ft.
Width
3 ft.
Thickness
3/8"

Details

Material
PVC Blown Sponge
Item
Soft Step Floor Mat
Color
Gray
Type
Anti-Fatigue Matting
Standards
DOC FF1-70 / Flame Retardant Rating; ASTM F1677
Mat Surface Pattern
Pebble

Description

Soft Step,3 ft. x 5 ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.