This item is Discontinued.

Wearwell 27 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick 423.12X3X27SA

27 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (Discontinued)

  • Mfr # 423.12X3X27SA
  • Zoro # G4759198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
423.12X3X27SA
Zoro #
G4759198
UPC #
715411106943
Country of Origin
United States

Dimensions

Length
27 ft.
Width
3 ft.
Thickness
1/2"

Details

Item
Soft Rock Anti-Microbial Mat
Color
Sandstone
Material
PVC Surface With Anti-Microbial Nitrile Infused Sponge
Mat Surface Pattern
Textured Solid
Standards
MVSS 302 / 'A' Rating; Federal Standard 191; ASTM F1677
Type
Anti-Fatigue Matting

Description

SoftRock Anti-Microbial Mat,Sand,3x27ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.