This item is Discontinued.

Wearwell Antifatigue Mat, 11 ft. L x 3 ft. W, 5/8" Thickness, Open Grid, Terra Cotta 370.58X3X11TC

Antifatigue Mat, 11 ft. L x 3 ft. W, 5/8" Thickness, Open Grid, Terra Cotta (Discontinued)

  • Mfr # 370.58X3X11TC
  • Zoro # G7550789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
370.58X3X11TC
Zoro #
G7550789
UPC #
715411147762
Country of Origin
United States

Dimensions

Length
11 ft.
Width
3 ft.
Thickness
5/8"

Details

Item
Antifatigue Mat
Color
Terra Cotta
Material
Animal Fat Resistant PVC
Mat Surface Pattern
Open Grid
Standards
ASTM G21-09; ASTM F1677
Type
Drainage Matting

Description

Elevate AFR 5/8 In. x 3ft. x 11ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.