This item is Discontinued.

Wearwell Antifatigue Mat, 60 ft. L x 4 ft. W, 3/8" Thickness, Black/Yellow 440.38X4X60BYL

This item is Discontinued.

Wearwell

Antifatigue Mat, 60 ft. L x 4 ft. W, 3/8" Thickness, Black/Yellow (Discontinued)

Mfr # 440.38X4X60BYL
Zoro # G4662187
UPC # 715411241057
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
440.38X4X60BYL
Zoro #
G4662187
UPC #
715411241057
Country of Origin
United States

Dimensions

Length
60 ft.
Width
4 ft.
Thickness
3/8"

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Polyurethane Coating over PVC Sponge
Standards
DOT FMVSS 302- Pass; ASTM D624
Type
Anti-Fatigue Matting

Description

Ultra-Tred ArmorCote Mat,4 ft. x 60 ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.