This item is Discontinued.

Wearwell Interlocking Antifatigue Mat Tile, PVC, 18 in W x 18 in L, 7/8 in Thick 566.78X18X18CH

Interlocking Antifatigue Mat Tile, PVC, 18 in W x 18 in L, 7/8 in Thick (Discontinued)

  • Mfr # 566.78X18X18CH
  • Zoro # G0161345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566.78X18X18CH
Zoro #
G0161345
UPC #
715411587940
Country of Origin
United States

Dimensions

Overall Length
18 in
Overall Width
18 in
Thickness
7/8 in
Mat Thickness
7/8 in
Mat Width
18 in
Length
18"
Width
18 in
Mat Length
18 in
Size (WxL)
18 in x 18 in

Details

Item
Interlocking Antifatigue Mat Tile
Color
Gray
Material
PVC
Surface Design
Square Grid
Mat Product Type
Interlocking Antifatigue Mat Tile
Anti-Slip Surface
Yes
Backing Material
Vinyl
Standards
ASTM F1677, ASTM D575, ASTM D 3884, FMVSS 302
Antifatigue Material
Yes
Interlocking Mat Edges
(2) Interlocking, (2) Straight
Mat Section
Corner Edge
Edges
(2) Straight, (2) Interlocking
Weight
5.46 lb.
Fire Resistant/Fire Retardant
Fire Resistant
Oil Resistant
Yes
Matting Series Compatibility
ErgoDeck(TM)
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Square
Antifatigue
Yes
Antimicrobial
No
Brake Fluid Resistant
Yes
Mat Color
Charcoal
Welding Safe
No
Connection Style
Peg and Hole
NFSI High Traction Certified
No
Melt Point
300 Degrees F
Washdown Safe
Yes
Thermally Insulating
No
Edge Gender
Male/Female Adjacent Sides
X-Ray Detectable
No
Number of Interlocking Sides
4
Resistance Properties
Chemical-Resistant
Series
ErgoDeck(TM)
Brand & Series
Wearwell ErgoDeck
Backing Characteristics
Channels
DOC FF1-70 Rating
Yes
Mat Hardness Base
7/8 in Vinyl
Non-Interlocking Edge Style
Straight
Interlocking Side Configuration
All Sides
Anti-Slip Backing
Yes
Component Type
Antifatigue Mat Tile
USDA Certified
No
Component
Mat Tile
Other Standards
ASTM D 3884, ASTM D575-91, ASTM F1677, MVSS 302
Mat Hardness
Super-Soft
MVSS 302 Rating
A Rating
Number of Tiles
1
Metal Detectable
No
NSF/ANSI 52
No
Edge Style
Straight
Autoclavable
No
Flame Resistant/Fire Retardant
Flame Resistant
Surface Material
PVC

Description

Interlocking Antifatigue Mat Tile, Anti-Slip Surface Yes, Anti-Slip Backing Yes, Number of Tiles 1, Washdown Safe Yes, X-Ray Detectable No, Width 18 in, Welding Safe No, Thermally Insulating No, USDA Certified No, Thickness 7/8 in, Surface Texture Raised Pattern, Surface Material PVC, Series ErgoDeck(TM), Surface Design Square Grid, Number of Interlocking Sides 4, Resistance Properties Chemical-Resistant, NSF/ANSI 52 No, Non-Interlocking Edge Style Straight, MVSS 302 Rating A Rating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.