Zoro Homepage

Interlocking Antifatigue Mat Tile, 5/8 in Thickness, Grease Resistant Natural Rubber, Black

  • Mfr # 570

  • Zoro # G4897593


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
3 ft
Overall Width
3 ft
Material
Grease Resistant Natural Rubber
Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570
Zoro #
G4897593
UPC #
715411380541
Country of Origin
Mexico

Dimensions

Overall Length
3 ft
Overall Width
3 ft
Thickness
5/8 in
Length
3 ft.
Mat Thickness
5/8 in
Width
3 ft
Mat Width
3 ft
Mat Length
3 ft

Details

Item
Interlocking Antifatigue Mat Tile
Color
Black
Material
Grease Resistant Natural Rubber
Surface Design
Smooth
Mat Product Type
Interlocking Antifatigue Mat Tile
Anti-Slip Surface
Yes
Backing Material
Nitrile
Standards
ASTM F1677; FMVSS 302; Federal Standard 191
Antifatigue Material
Yes
Fire Resistant/Fire Retardant
Fire Resistant
Antifatigue
Yes
Antimicrobial
No
Interlocking Mat Edges
(2) Interlocking, (2) Straight
Oil Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
Yes
Edges
(2) Straight, (2) Interlocking
Mat Section
Corner Edge
Matting Series Compatibility
24/Seven(R)
Mat Shape
Square
For Use With
Machining; Gen. Mfg.; Auto / OEM
Welding Safe
No
USDA Certified
No
Anti-Slip Backing
Yes
Metal Detectable
No
DOC FF1-70 Rating
Yes
Series
24/Seven(R)
Connection Style
Peg and Hole
Other Standards
ASTM F1677, Federal Standard 191, MVSS 302
Edge Style
Straight
Thermally Insulating
No
Edge Gender
Male/Female Adjacent Sides
X-Ray Detectable
No
NSF/ANSI 52
No
Non-Interlocking Edge Style
Straight
Backing Characteristics
Studded
Number of Tiles
1
Washdown Safe
Yes
NFSI High Traction Certified
No
MVSS 302 Rating
A Rating
Autoclavable
No
Resistance Properties
Chemical-Resistant
Flame Resistant/Fire Retardant
Flame Resistant
Surface Material
Nitrile Rubber
Mat Color
Black

Description

Interlocking Antifatigue Mat Tile, Anti-Slip Surface Yes, Anti-Slip Backing Yes, Number of Tiles 1, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, Thermally Insulating No, USDA Certified No, Thickness 5/8 in, Surface Texture Smooth, Surface Material Nitrile Rubber, Series 24/Seven(R), Surface Design Smooth, Resistance Properties Chemical-Resistant, NSF/ANSI 52 No, Non-Interlocking Edge Style Straight, MVSS 302 Rating A Rating, NFSI High Traction Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.