Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interlocking Antifatigue Mat Tile, 5/8 in Thickness, Polyurethane, Black

  • Mfr # 502

  • Zoro # G5659087


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
5 ft
Overall Width
3 ft
Material
Polyurethane
Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502
Zoro #
G5659087
UPC #
715411046621
Country of Origin
United States

Dimensions

Overall Length
5 ft
Overall Width
3 ft
Thickness
5/8 in
Length
5 ft.
Mat Length
5 ft
Mat Width
3 ft
Mat Thickness
5/8 in
Width
3 ft

Details

Item
Interlocking Antifatigue Mat Tile
Color
Black
Material
Polyurethane
Surface Design
Square Grid
Mat Product Type
Interlocking Antifatigue Mat End Tile (Female)
Anti-Slip Surface
Yes
Backing Material
Urethane
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D 395
Antifatigue Material
Yes
Matting Series Compatibility
Rejuvenator(R)
Oil Resistant
No
Male/Female
Male
Mat Section
End Section
Interlocking Mat Edges
(4) Beveled
Brake Fluid Resistant
No
Mat Shape
Rectangle
Fire Resistant/Fire Retardant
Fire Resistant
Antifatigue
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Edges
(4) Beveled
Surface Material
Polyurethane
Welding Safe
No
Anti-Slip Backing
No
Resistance Properties
Chemical-Resistant
X-Ray Detectable
No
MVSS 302 Rating
A Rating
Number of Tiles
1
Edge Gender
Female
Interlocking Side Configuration
Adjacent Sides
Connection Style
Tab and Blank
NSF/ANSI 52
No
Non-Interlocking Edge Style
Beveled
DOC FF1-70 Rating
Yes
Backing Characteristics
Non-Slip
Other Standards
ASTM D 395, ASTM F1677, ASTM G21, Federal Standard 191, MVSS 302, USP 797
Thermally Insulating
No
Series
Rejuvenator(R)
NFSI High Traction Certified
No
Metal Detectable
No
Number of Interlocking Sides
1
Autoclavable
No
Washdown Safe
No
USDA Certified
No
Edge Style
Straight
Flame Resistant/Fire Retardant
Flame Resistant
Mat Color
Black

Description

Interlocking Antifatigue Mat Tile, Anti-Slip Surface Yes, Anti-Slip Backing No, Number of Tiles 1, Washdown Safe No, X-Ray Detectable No, Width 3 ft, Welding Safe No, Thermally Insulating No, USDA Certified No, Thickness 5/8 in, Surface Texture Raised Pattern, Surface Material Polyurethane, Series Rejuvenator(R), Surface Design Square Grid, Number of Interlocking Sides 1, Resistance Properties Chemical-Resistant, NSF/ANSI 52 No, Non-Interlocking Edge Style Beveled, MVSS 302 Rating A Rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.