Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interlocking Antifatigue Mat Tile, Polyurethane, 2 ft W x 5 ft L, 5/8 in Thick

  • Mfr # 502

  • Zoro # G3633043


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
5 ft
Overall Width
2 ft
Material
Polyurethane
Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502
Zoro #
G3633043
UPC #
715411003488
Country of Origin
United States

Dimensions

Overall Length
5 ft
Overall Width
2 ft
Thickness
5/8 in
Length
5 ft.
Mat Length
5 ft
Width
2 ft
Mat Width
24 in
Mat Thickness
5/8 in

Details

Item
Interlocking Antifatigue Mat Tile
Color
Black
Material
Polyurethane
Surface Design
Square Grid
Mat Product Type
Interlocking Antifatigue Mat End Tile (Male)
Anti-Slip Surface
Yes
Backing Material
Urethane
Standards
ASTM F1677, ASTM D 395, FMVSS 302, Federal Standard 191
Antifatigue Material
Yes
Fire Resistant/Fire Retardant
Fire Resistant
Matting Series Compatibility
Rejuvenator(R)
Interlocking Mat Edges
(1) Interlocking, (3) Beveled
Mat Section
End Section
Antimicrobial
No
Brake Fluid Resistant
No
Edges
(3) Beveled, (1) Interlocking
Oil Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Rectangle
Antifatigue
Yes
Welding Safe
No
Surface Material
Polyurethane
Washdown Safe
No
Edge Style
Straight
USDA Certified
No
Backing Characteristics
Non-Slip
Metal Detectable
No
Number of Tiles
1
NSF/ANSI 52
No
Anti-Slip Backing
No
Series
Rejuvenator(R)
MVSS 302 Rating
A Rating
Interlocking Side Configuration
Adjacent Sides
Autoclavable
No
Edge Gender
Male
Number of Interlocking Sides
1
Resistance Properties
Chemical-Resistant
Non-Interlocking Edge Style
Beveled
NFSI High Traction Certified
No
X-Ray Detectable
No
DOC FF1-70 Rating
Yes
Thermally Insulating
No
Connection Style
Tab and Blank
Other Standards
ASTM D 395, ASTM F1677, ASTM G21, Federal Standard 191, MVSS 302, USP 797
Flame Resistant/Fire Retardant
Flame Resistant
Mat Color
Black

Description

Interlocking Antifatigue Mat Tile, Anti-Slip Surface Yes, Anti-Slip Backing No, Number of Tiles 1, Washdown Safe No, X-Ray Detectable No, Width 2 ft, Welding Safe No, Thermally Insulating No, USDA Certified No, Thickness 5/8 in, Surface Texture Raised Pattern, Surface Material Polyurethane, Series Rejuvenator(R), Surface Design Square Grid, Number of Interlocking Sides 1, Resistance Properties Chemical-Resistant, NSF/ANSI 52 No, Non-Interlocking Edge Style Beveled, MVSS 302 Rating A Rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.