Zoro Homepage

Interlocking Drainage Mat Kit, 27 in W x 30 in L, Green

  • Mfr # 546

  • Zoro # G5741477


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Overall Length
30 in
Overall Width
27 in
Material
PVC
Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546
Zoro #
G5741477
UPC #
715411007820
Country of Origin
United States

Dimensions

Overall Length
30 in
Overall Width
27 in
Thickness
5/8 in
Size of Drainage Holes
0.660" dia.
Length
30"
Drainage Hole Diameter
0.6875 in

Details

Item
Interlocking Drainage Mat Kit
Color
Green
Material
PVC
Surface Design
Smooth
Mat Product Type
Interlocking Drainage Mat Kit
Anti-Slip Surface
Yes
Backing Material
PVC
Standards
ANSI Z535.1-1998; MVSS 302 / 'A'; Rating; ASTM D 3884
Antifatigue Material
Yes
Interlocking Mat Edges
(4) Beveled
Brake Fluid Resistant
Yes
Matting Series Compatibility
F.I.T. Flooring
Antifatigue
Yes
Mat Ramp Material
No Ramp
Oil Resistant
Yes
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Edges
Beveled
Drainage Holes Per Sq. Ft.
148.0
Mat Section
Center Section
Antimicrobial
No
Shape of Drainage Holes
Octagon
Welding Safe
No
Mat Shape
Rectangle
Surface Material
PVC
For Use With
Suitable For Dry, Wet and Oily Environments
Interlocking Side Configuration
All Sides
Melt Point
300 Degrees F
Number of Interlocking Sides
4
USDA Certified
No
Connection Style
Peg and Hole
Number of Straight Edge Pieces
4
Drainage Hole Shape
Circle
Number of Connectors
0
Edge Style
Beveled
Non-Interlocking Edge Style
Beveled
DOC FF1-70 Rating
Yes
Backing Characteristics
Angled Surface Design
Border Color
Yellow
Washdown Safe
Yes
NFSI High Traction Certified
No
Number of Tiles
4
Autoclavable
No
Anti-Slip Backing
Yes
Thermally Insulating
No
MVSS 302 Rating
A Rating
X-Ray Detectable
No
Other Standards
ANSI Z535.1-1998, ASTM D3884, ASTM F1677, FMVSS 302
Reversible
No
Edge Gender
Male/Female Adjacent Sides
Number of Corners
2
Metal Detectable
No
Series
F.I.T. Emergency
NSF/ANSI 52
No

Description

Interlocking Drainage Mat Kit, Anti-Slip Backing Yes, Length 30 in, NSF/ANSI 52 No, Number of Tiles 4, Washdown Safe Yes, USDA Certified No, X-Ray Detectable No, Width 27 in, Thickness 5/8 in, Welding Safe No, Surface Texture Smooth, Surface Material PVC, Thermally Insulating No, Number of Straight Edge Pieces 4, Surface Design Smooth, Series F.I.T. Emergency, Reversible No, Number of Interlocking Sides 4, Number of Corners 2, Number of Connectors 0, Non-Interlocking Edge Style Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.