Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interlocking Drainage Mat Kit, 27 in W x PVC, Red

  • Mfr # 546

  • Zoro # G5760824


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Overall Length
3 ft 6 in
Overall Width
27 in
Material
PVC
Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546
Zoro #
G5760824
UPC #
715411007721
Country of Origin
United States

Dimensions

Overall Length
3 ft 6 in
Overall Width
27 in
Thickness
5/8 in
Length
42"
Size of Drainage Holes
0.660" dia.
Drainage Hole Diameter
0.6875 in

Details

Item
Interlocking Drainage Mat Kit
Color
Red
Material
PVC
Surface Design
Smooth
Mat Product Type
Interlocking Drainage Mat Kit
Anti-Slip Surface
Yes
Backing Material
PVC
Standards
ANSI Z535.1-1998; MVSS 302 / 'A'; Rating; ASTM D 3884
Antifatigue Material
Yes
Welding Safe
No
Oil Resistant
Yes
Edges
Beveled
Drainage Holes Per Sq. Ft.
148.0
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Shape of Drainage Holes
Octagon
Antimicrobial
No
Brake Fluid Resistant
Yes
Antifatigue
Yes
Mat Section
Center Section
Mat Ramp Material
No Ramp
Matting Series Compatibility
F.I.T. Flooring
Interlocking Mat Edges
(4) Beveled
Mat Shape
Rectangle
For Use With
Suitable For Dry, Wet and Oily Environments
Surface Material
PVC
Number of Straight Edge Pieces
5
Border Color
Yellow
NFSI High Traction Certified
No
Drainage Hole Shape
Circle
Series
F.I.T. Emergency
Interlocking Side Configuration
All Sides
Autoclavable
No
USDA Certified
No
Number of Interlocking Sides
4
Anti-Slip Backing
Yes
X-Ray Detectable
No
Thermally Insulating
No
Number of Tiles
6
DOC FF1-70 Rating
Yes
Edge Gender
Male/Female Adjacent Sides
Number of Connectors
0
Melt Point
300 Degrees F
Metal Detectable
No
Non-Interlocking Edge Style
Beveled
Backing Characteristics
Angled Surface Design
Connection Style
Peg and Hole
MVSS 302 Rating
A Rating
Reversible
No
Washdown Safe
Yes
NSF/ANSI 52
No
Other Standards
ANSI Z535.1-1998, ASTM D3884, ASTM F1677, FMVSS 302
Edge Style
Beveled
Number of Corners
2

Description

Interlocking Drainage Mat Kit, Anti-Slip Backing Yes, Length 42 in, NSF/ANSI 52 No, Number of Tiles 6, Washdown Safe Yes, USDA Certified No, X-Ray Detectable No, Width 27 in, Thickness 5/8 in, Welding Safe No, Surface Texture Smooth, Surface Material PVC, Thermally Insulating No, Number of Straight Edge Pieces 5, Surface Design Smooth, Series F.I.T. Emergency, Reversible No, Number of Interlocking Sides 4, Number of Corners 2, Number of Connectors 0, Non-Interlocking Edge Style Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.