Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interlocking Drainage Mat Tile, 5/8 in Thickness, 3 ft L, Black

  • Mfr # 572

  • Zoro # G4894766


product price: $69.99
/ea

Key Features

Color
Black
Overall Length
3 ft
Overall Width
3 ft
Material
Grease Resistant Natural Rubber
Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572
Zoro #
G4894766
UPC #
715411572342
Country of Origin
Mexico

Dimensions

Overall Length
3 ft
Overall Width
3 ft
Thickness
5/8 in
Mat Thickness
5/8 in
Size of Drainage Holes
0.790" dia.
Width
3 ft
Mat Length
3 ft
Length
3 ft. 3"
Mat Width
3 ft
Drainage Hole Width
0.92 in
Drainage Hole Diameter
0.92 in

Details

Item
Interlocking Drainage Mat Tile
Color
Black
Material
Grease Resistant Natural Rubber
Surface Design
Smooth
Mat Product Type
Interlocking Drainage Mat Tile
Anti-Slip Surface
Yes
Backing Material
Rubber
Standards
FMVSS 302; ASTM F1677; Federal Standard 191
Antifatigue Material
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Welding Safe
No
Mat Ramp Material
Rubber
Drainage Holes Per Sq. Ft.
128.0
Brake Fluid Resistant
Yes
Antifatigue
Yes
Mat Color
Black
Matting Series Compatibility
24/Seven(R)
Edges
(2) Straight, (2) Interlocking
Mat Shape
Square
Fire Resistant/Fire Retardant
Fire Resistant
Oil Resistant
Yes
Shape of Drainage Holes
Circle
Interlocking Mat Edges
(2) Interlocking, (2) Straight
Antimicrobial
No
Mat Section
Corner Edge
For Use With
24/Seven(R) Mats
Surface Material
Rubber
Backing Characteristics
Studded
Autoclavable
No
Non-Interlocking Edge Style
Straight
Washdown Safe
Yes
Drainage Hole Shape
Circle
NFSI High Traction Certified
No
X-Ray Detectable
No
Other Standards
ASTM F1677, Federal Standard, FMVSS 302
MVSS 302 Rating
A Rating
Connection Style
Peg and Hole
Thermally Insulating
No
DOC FF1-70 Rating
Yes
Edge Gender
Male/Female Adjacent Sides
NSF/ANSI 52
No
Edge Style
Straight
Interlocking Side Configuration
All Sides
Series
24/Seven(R)
Metal Detectable
No
USDA Certified
No
Number of Interlocking Sides
4
Number of Tiles
1
Resistance Properties
Chemical-Resistant
Anti-Slip Backing
Yes
Flame Resistant/Fire Retardant
Flame Resistant

Description

Interlocking Drainage Mat Tile, Anti-Slip Surface Yes, Drainage Hole Width 0.92 in, Anti-Slip Backing Yes, Number of Tiles 1, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, Thermally Insulating No, USDA Certified No, Thickness 5/8 in, Surface Texture Smooth, Surface Material Rubber, Series 24/Seven(R), Surface Design Smooth, Number of Interlocking Sides 4, Resistance Properties Chemical-Resistant, NSF/ANSI 52 No, Non-Interlocking Edge Style Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.