This item is Discontinued.

Wearwell Interlocking Drainage Mat Tile, PVC, 12 in Long x 12 in Wide, 5/8 in Thick 540.58X12X12BK

Interlocking Drainage Mat Tile, PVC, 12 in Long x 12 in Wide, 5/8 in Thick (Discontinued)

  • Mfr # 540.58X12X12BK
  • Zoro # G2602997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540.58X12X12BK
Zoro #
G2602997
UPC #
715411075478
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Width
12 in
Thickness
5/8 in
Size of Drainage Holes
0.660" dia.
Length
12"
Size (WxL)
12 in x 12 in
Drainage Hole Diameter
0.64 in
Drainage Hole Length
0.64 in
Drainage Hole Width
0.64 in
Mat Width
12 in
Mat Thickness
5/8 in
Mat Length
12 in
Width
12 in

Details

Item
Interlocking Drainage Mat Tile
Color
Black
Material
PVC
Surface Design
Smooth
Mat Product Type
Interlocking Drainage Mat Tile
Anti-Slip Surface
Yes
Backing Material
PVC
Standards
ASTM F1677, ASTM D 3884, FMVSS 305
Antifatigue Material
Yes
Mat Shape
Square
Fire Resistant/Fire Retardant
Fire Resistant
Mat Electrical Resistance
Electrical Properties Not Tested
Welding Safe
No
Drainage Holes Per Sq. Ft.
148.0
Interlocking Mat Edges
(4) Interlocking
Brake Fluid Resistant
Yes
Mat Section
Center Section
Edges
(4) Interlocking
Shape of Drainage Holes
Circle
Matting Series Compatibility
F.I.T.(TM)
Antimicrobial
No
Mat Ramp Material
Vinyl
Oil Resistant
Yes
Antifatigue
No
Interlocking Side Configuration
All Sides
Mat Hardness Base
5/8 in Vinyl
Backing Characteristics
Studded
NFSI High Traction Certified
No
Washdown Safe
Yes
Edge Gender
Male/Female Opposite Sides
Edge Style
Straight
Drainage Hole Shape
Octagon
Resistance Properties
Chemical-Resistant
MVSS 302 Rating
A Rating
Number of Interlocking Sides
4
X-Ray Detectable
No
Autoclavable
No
Component
Mat Tile
Connection Style
Peg and Hole
Series
F.I.T.(TM)
Metal Detectable
No
USDA Certified
No
Other Standards
ASTM D3884, ASTM F1677, FMVSS 302
Thermally Insulating
No
DOC FF1-70 Rating
Yes
Anti-Slip Backing
Yes
Brand & Series
Wearwell F.I.T.
NSF/ANSI 52
No
Component Type
Drainage Mat Tile
Melt Point
300 Degrees F
Number of Tiles
1
Non-Interlocking Edge Style
Straight
Surface Material
PVC
Mat Hardness
Super-Soft
Flame Resistant/Fire Retardant
Flame Resistant
Mat Color
Black

Description

Interlocking Drainage Mat Tile, Anti-Slip Surface Yes, Drainage Hole Width 0.64 in, Anti-Slip Backing Yes, Number of Tiles 1, Washdown Safe Yes, X-Ray Detectable No, Width 12 in, Welding Safe No, Thermally Insulating No, USDA Certified No, Thickness 5/8 in, Surface Texture Smooth, Surface Material PVC, Series F.I.T.(TM), Surface Design Smooth, Number of Interlocking Sides 4, Resistance Properties Chemical-Resistant, NSF/ANSI 52 No, Non-Interlocking Edge Style Straight, MVSS 302 Rating A Rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.