Kleen Sweep Mat, 1/8" Thick, Black, 2 ft W x 105 ft L

  • Mfr # 391.18X2X105BK

  • Zoro # G7524137


product price: $699.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
2 ft
Length
105 ft.
Overall Length
105 ft
Width
2 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391.18X2X105BK
Zoro #
G7524137
UPC #
715411505357
Country of Origin
United States

Dimensions

Overall Width
2 ft
Length
105 ft.
Overall Length
105 ft
Width
2 ft.
Size
2 ft ft 105BK ft
Thickness
1/8"

Details

Item
Kleen Sweep Mat
Color
Black
Material
PVC
Mat Surface Pattern
Round Ribbed
For Use With
Suitable For Dry Environment
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677
Type
Runner
Application
Suitable For Dry Environment
Backing Material and Surface Material
PVC
Mat Type
Runner
Surface Design
Round Ribbed

Description

Kleen Sweep,Black,1/8 In. x 2ft. x 105ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.