Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kneeling Pad, Black, 18" W, 30" L, 7/8" Thick, Vinyl/Nitricell Sponge

  • Mfr # 518

  • Zoro # G4545992


product price: $62.99
/ea

Key Features

Length
30 in
Width
18"
Material
Vinyl/Nitricell Sponge
Color
Black
Thickness
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
518
Zoro #
G4545992
UPC #
715411336500
Country of Origin
United States

Dimensions

Length
30 in
Width
18"
Thickness
7/8"
Overall Length
30 in
Overall Width
17 in

Details

Item
Kneeling Pad
Material
Vinyl/Nitricell Sponge
Color
Black
Features
Anti Fatigue, Portable
Edges
Squared
Backing
Anti Fatigue
Handle Type
Cutout Handle
Includes Handle
Handle Included
Edge Shape
Square

Description

Kneeling Pad, Overall Length 30 in, Overall Width 17 in, Thickness 7/8 in, Color Black, Features Anti Fatigue, Portable, Handle Type Cutout Handle, Edge Shape Square, Includes Handle Handle Included, Material Foam, Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.