Zoro Homepage

Mat Connector, 7/8 in Thickness, 9 in L, Black

  • Mfr # CONNECTOR.WSH.BK

  • Zoro # G4892212


product price: $9.29
/ea

Key Features

Color
Black
Overall Length
9 in
Overall Width
1 in
Material
Grease Resistant Natural Rubber
Thickness
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CONNECTOR.WSH.BK
Zoro #
G4892212
UPC #
715411143139
Country of Origin
United States

Dimensions

Overall Length
9 in
Overall Width
1 in
Thickness
7/8 in
Length
9-1/8"
Width
1 in

Details

Item
Mat Connector
Color
Black
Material
Grease Resistant Natural Rubber
Mat Product Type
Mat Connector
Anti-Slip Surface
No
Standards
MVSS 302; Fed Std 191; ASTM F1677
Antifatigue Material
No
Matting Series Compatibility
Worksafe
For Use With
Any Workstation; Wet and Full Custom Floor
Welding Safe
No
Antimicrobial
No
NSF/ANSI 52
No
MVSS 302 Rating
A Rating
NFSI High Traction Certified
No
X-Ray Detectable
No
Washdown Safe
Yes
Autoclavable
No
Anti-Slip Backing
Yes
Metal Detectable
No
DOC FF1-70 Rating
Yes
Series
WorkSafe
USDA Certified
No
Resistance Properties
Chemical-Resistant

Description

Mat Connector, Anti-Slip Backing Yes, Anti-Slip Surface No, Antifatigue Material No, DOC FF1-70 Rating Yes, MVSS 302 Rating A Rating, NFSI High Traction Certified No, NSF/ANSI 52 No, Antimicrobial No, Autoclavable No, USDA Certified No, X-Ray Detectable No, Washdown Safe Yes, Color Black, Length 9 in, Material Rubber, Mat Product Type Mat Connector, Matting Series Compatibility Worksafe, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.