Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mat Edging, Rubber, 3 in W x 5/8 in Thick

  • Mfr # 582.EdgingFTC

  • Zoro # G404078930


product price: $24.65
/ea

Key Features

Color
Red
Overall Width
3 in
Material
Rubber
Thickness
5/8 in
Surface Design
Ribbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582.EdgingFTC
Zoro #
G404078930
UPC #
715411012329
Country of Origin
Mexico

Dimensions

Overall Width
3 in
Thickness
5/8 in
Length
36 in
Width
3 in
Manufacturers Warranty Length
1 yr

Details

Item
Mat Edging
Color
Red
Material
Rubber
Surface Design
Ribbed
Mat Product Type
Ramp Edge
Anti-Slip Surface
Yes
Antifatigue Material
Yes
Series
24/Seven(R) LockSafe(R)
X-Ray Detectable
No
Recyclable
Yes
MVSS 302 Rating
A Rating
Surface Texture
Raised Pattern
Connection Style
Peg and Hole
FDA Compliance
ASTM G21-96 (2002)
Number of Corners
1
Recycled Content
50 %
Application
Food Production
NFSI High Traction Certified
No
Matting Series Compatibility
24/Seven(R) LockSafe(R)
Welding Safe
No
Autoclavable
Yes
Antimicrobial
Yes
Other Standards
ASTM G21-96 (2002), CFIA Approved, GRAS, NSF Approved
Metal Detectable
No
Anti-Slip Backing
No
Edge Style
Beveled
Melt Point
140 Degrees F
Mat Compatible Chemicals
Acetone, Bleach Solution (10% Dilute), Boric Acid, Brake Fluid (Silicone Based), Chlorine Solution (3% Dilute), Ethylene Glycol, Hydrochloric Acid Cole (37% Dilute), Isopropyl Alcohol, Salt Water, Vegetable Oil
Washdown Safe
Yes
Weight
3 lb
Edge Gender
Female
DOC FF1-70 Rating
Yes
Backing Characteristics
Channels
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Fat-Resistant, Flame-Resistant
NSF/ANSI 52
Yes
USDA Certified
No
Surface Material
Rubber

Description

Mat Edging, Anti-Slip Backing No, Anti-Slip Surface Yes, Antifatigue Material Yes, DOC FF1-70 Rating Yes, MVSS 302 Rating A Rating, FDA Compliance ASTM G21-96 (2002), NFSI High Traction Certified No, Recycled Content 50 Percent, Critical Radiant Flux Class Rating Not Applicable, NSF/ANSI 52 Yes, Antimicrobial Yes, Autoclavable Yes, Backing Characteristics Channels, Surface Texture Raised Pattern, USDA Certified No, X-Ray Detectable No, Washdown Safe Yes, Color Red, Connection Style Peg and Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.