Zoro Homepage
This item is Discontinued.
Wearwell Mat Edging Rubber 7/8" 477.EDGINGROLLYL

Mat Edging Rubber 7/8" (Discontinued)

  • Mfr # 477.EDGINGROLLYL
  • Zoro # G0161211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477.EDGINGROLLYL
Zoro #
G0161211
UPC #
715411522132
Country of Origin
Unknown

Dimensions

Thickness
7/8"
Length
60 ft.

Details

Item
Mat Edging
Color
Yellow
Material
Rubber
For Use With
WorkSafe(R)
Backing Material
Rubber

Description

Mat Edging, Width 2 In., Thickness 7/8 In., Length 60 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.