Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
477.EDGINGROLLYL
Zoro #
G0917907
UPC #
715411522132
Country of Origin
United States
Dimensions
Thickness
7/8"
Length
60 ft.
Details
Item
Mat Edging
Color
Yellow
Material
Rubber
Backing Material
Rubber
For Use With
WorkSafe(R)
Description
Mat Edging, Width 2 In., Thickness 7/8 In., Length 60 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.