Zoro Homepage

Mat, Nitrile Rubber, 3 ft W x 5/8 in Thick

  • Mfr # 582.58x3x3TC

  • Zoro # G904053307


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Overall Width
3 ft
Material
Nitrile Rubber
Thickness
5/8 in
Surface Design
Pebble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582.58x3x3TC
Zoro #
G904053307
UPC #
715411012312
Country of Origin
Mexico

Dimensions

Overall Width
3 ft
Thickness
5/8 in
Width
3 ft
Length
3 ft
Drainage Hole Width
0.8125 in
Manufacturers Warranty Length
1 yr
Drainage Hole Diameter
0.8125 in

Details

Item
Mat
Color
Red
Material
Nitrile Rubber
Surface Design
Pebble
Mat Product Type
Interlocking Drainage Mat Tile
Anti-Slip Surface
Yes
Antifatigue Material
Yes
FDA Compliance
ASTM G21-96 (2002)
Series
24/Seven(R)
Other Standards
ASTM G21-96 (2002), CFIA Approved, GRAS, NSF Approved
Anti-Slip Backing
No
Interlocking Side Configuration
Adjacent Sides
Connection Style
Peg and Hole
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Fat-Resistant, Flame-Resistant
Washdown Safe
Yes
Edge Style
Straight
Recycled Content
0.5
Matting Series Compatibility
24/Seven(R)
Application
Food Production
Recyclable
Yes
MVSS 302 Rating
A Rating
Thermally Insulating
No
X-Ray Detectable
No
Single Material Construction
Yes
Weight
10 lb
USDA Certified
No
Drainage Hole Shape
Circle
Reversible
No
Number of Interlocking Sides
2
Surface Material
Nitrile Rubber
Melt Point
140 Degrees F
Edge Gender
Male/Female Adjacent Sides
Antimicrobial
No
NFSI High Traction Certified
No
Welding Safe
No
Autoclavable
Yes
DOC FF1-70 Rating
Yes
NSF/ANSI 52
Yes
Non-Interlocking Edge Style
Straight
Metal Detectable
No
Number of Border Stripes
0
Mat Shape
Square
Number of Tiles
1
Backing Characteristics
Channels
Mat Compatible Chemicals
Acetone, Bleach Solution (10% Dilute), Boric Acid, Brake Fluid (Silicone Based), Chlorine Solution (3% Dilute), Ethylene Glycol, Hydrochloric Acid Cole (37% Dilute), Isopropyl Alcohol, Salt Water, Vegetable Oil

Description

Mat, Anti-Slip Surface Yes, Drainage Hole Width 0.8125 in, Anti-Slip Backing No, Number of Tiles 1, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, Thermally Insulating No, USDA Certified No, Thickness 5/8 in, Surface Texture Raised Pattern, Surface Material Nitrile Rubber, Series 24/Seven(R), Surface Design Pebble, Number of Interlocking Sides 2, Reversible No, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Fat-Resistant, Flame-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.