Mat, PVC, 18 in W x 7/8 in Thick, 10 PK

  • Mfr # 569.78x18x18BK-CS10

  • Zoro # G504053288


product price:  $247.99
/pk 10, $24.80/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Width
18 in
Material
PVC
Thickness
7/8 in
Surface Design
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
569.78x18x18BK-CS10
Zoro #
G504053288
UPC #
715411698301
Country of Origin
United States

Dimensions

Overall Width
18 in
Thickness
7/8 in
Width
18 in
Length
18 in
Manufacturers Warranty Length
Lifetime

Details

Item
Mat
Color
Black
Material
PVC
Surface Design
Smooth
Mat Product Type
Interlocking Antifatigue Mat Tile
Anti-Slip Surface
No
Antifatigue Material
Yes
Thermally Insulating
No
Recycled Content
Greater Than60%
X-Ray Detectable
No
Antimicrobial
No
Single Material Construction
Yes
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Flame-Resistant
USDA Certified
No
Backing Characteristics
Channels
Interlocking Side Configuration
Adjacent Sides
Number of Border Stripes
0
Autoclavable
No
Weight
55 lb
DOC FF1-70 Rating
Yes
NSF/ANSI 52
No
NFSI High Traction Certified
No
MVSS 302 Rating
A Rating
Welding Safe
No
Washdown Safe
No
Edge Gender
Adjacent Sides
Recyclable
Yes
Surface Material
PVC
Anti-Slip Backing
No
ISO Cleanroom Class
9
Metal Detectable
No
Non-Interlocking Edge Style
Straight
Number of Tiles
10
Compression Deflection
4.84%
Connection Style
Peg and Hole
Reversible
No
Edge Style
Straight
Melt Point
120 Degrees F
Mat Shape
Square
Number of Interlocking Sides
4
Series
569
Mat Compatible Chemicals
Animal Fats, Bleach Solution (10% Dilute), Boric Acid, Brake Fluid, Brake Fluid (Silicone Based), Chlorine Solution (3% Dilute), Citric Acid, Cutting Fluid (Mineral Oil Based), Diesel Oil, Ethylene Glycol, Hydraulic Oil (Petroleum), Hydrochloric Acid Cole (37% Dilute), Isopropyl Alcohol, Mineral Oil, Petroleum, Salt Water, Transmission Fluid (Type A), Vegetable Oil
Matting Series Compatibility
569 ErgoDeck Smooth Extreme Solid

Description

Mat, Anti-Slip Surface No, Anti-Slip Backing No, Number of Tiles 10, Washdown Safe No, X-Ray Detectable No, Width 18 in, Welding Safe No, Thermally Insulating No, USDA Certified No, Thickness 7/8 in, Surface Texture Smooth, Surface Material PVC, Series 569, Surface Design Smooth, Number of Interlocking Sides 4, Reversible No, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Flame-Resistant, Number of Border Stripes 0, NSF/ANSI 52 No, Non-Interlocking Edge Style Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.