Mat, Vinyl, 18 in W x 7/8 in Thick, 10 PK

  • Mfr # 564.78x18x18BK-CS10

  • Zoro # G804053285


product price:  $231.99
/pk 10, $23.20/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Width
18 in
Material
Vinyl
Thickness
7/8 in
Surface Design
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564.78x18x18BK-CS10
Zoro #
G804053285
UPC #
715411701230
Country of Origin
United States

Dimensions

Overall Width
18 in
Thickness
7/8 in
Length
18 in
Width
18 in
Manufacturers Warranty Length
Lifetime
Drainage Hole Width
0.85 in
Drainage Hole Diameter
0.85 in
Drainage Hole Length
0.85 in

Details

Item
Mat
Color
Black
Material
Vinyl
Surface Design
Smooth
Mat Product Type
Interlocking Drainage Mat Tile
Anti-Slip Surface
No
Antifatigue Material
Yes
ISO Cleanroom Class
9
Matting Series Compatibility
564 ErgoDeck General Purpose Ope
Number of Tiles
10
Weight
49 lb
Single Material Construction
Yes
Edge Style
Straight
Surface Material
PVC
Interlocking Side Configuration
Adjacent Sides
Reversible
No
NFSI High Traction Certified
No
Recyclable
Yes
Application
General Purpose
X-Ray Detectable
No
Washdown Safe
No
DOC FF1-70 Rating
Yes
Connection Style
Peg and Hole
Mat Compatible Chemicals
Number of Interlocking Sides
4
Non-Interlocking Edge Style
Straight
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Flame-Resistant
Drainage Hole Shape
Square
NSF/ANSI 52
No
Mat Shape
Square
MVSS 302 Rating
A Rating
Antimicrobial
No
Edge Gender
Adjacent Sides
USDA Certified
No
Thermally Insulating
No
Number of Border Stripes
0
Recycled Content
Greater Than60%
Anti-Slip Backing
No
Melt Point
120 Degrees F
Compression Deflection
14.15%
Backing Characteristics
Channels
Metal Detectable
No
Welding Safe
No
Series
564
Autoclavable
No

Description

Mat, Anti-Slip Surface No, Drainage Hole Width 0.85 in, Anti-Slip Backing No, Number of Tiles 10, Washdown Safe No, X-Ray Detectable No, Width 18 in, Welding Safe No, Thermally Insulating No, USDA Certified No, Thickness 7/8 in, Surface Texture Smooth, Surface Material PVC, Series 564, Surface Design Smooth, Number of Interlocking Sides 4, Reversible No, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Flame-Resistant, Number of Border Stripes 0, NSF/ANSI 52 No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.