Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Slip Mat, 42" Wide, 7/8" Thick

  • Mfr # 553.78X42X84BYL

  • Zoro # G4387866


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Color
Black with Yellow Borders
Overall Width
42"
Thickness
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553.78X42X84BYL
Zoro #
G4387866
UPC #
715411003792
Country of Origin
United States

Dimensions

Overall Width
42"
Thickness
7/8"
Length
84"

Details

Item
No Slip Mat
Color
Black with Yellow Borders

Description

Mat,No Slip,Cleats Open Grid,42 In.x84 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.