Zoro Homepage

Ramp Edge, 3 in W x Nitrile Rubber, Yellow

  • Mfr # 572

  • Zoro # G4897663


product price: $26.79
/ea

Key Features

Color
Yellow
Overall Length
3 ft 3 in
Overall Width
3 in
Material
Nitrile Rubber
Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572
Zoro #
G4897663
UPC #
715411380411
Country of Origin
Mexico

Dimensions

Overall Length
3 ft 3 in
Overall Width
3 in
Thickness
5/8 in
Width
3 in
Length
3 ft. 3"

Description

Ramp Edge, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Antifatigue Material No, DOC FF1-70 Rating Yes, MVSS 302 Rating A Rating, NFSI High Traction Certified No, NSF/ANSI 52 No, Antimicrobial No, Autoclavable No, Backing Characteristics Air pockets, Surface Texture Raised Pattern, USDA Certified No, X-Ray Detectable No, Washdown Safe Yes, Color Yellow, Connection Style Peg and Hole, Edge Gender Male, Edge Style Beveled, Length 39 in, Material Nitrile Rubber, Mat Product Type Ramp Edge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.