Ramp Edge, PVC, 3 in W x 12 in L, 5/8 in Thick
Mfr # 540.58X3X12YL
Zoro # G2602988
product price:Â $4.29
/ea
Sold in multiples of 3 for $12.87
Key Features
Color
Yellow
Overall Length
12 in
Overall Width
3 in
Material
PVC
Thickness
5/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
540.58X3X12YL
Zoro #
G2602988
UPC #
715411058105
Country of Origin
United States
Dimensions
Overall Length
12 in
Overall Width
3 in
Thickness
5/8 in
Width
3 in
Length
12"
Description
Ramp Edge, Anti-Slip Backing Yes, Anti-Slip Surface No, Antifatigue Material No, DOC FF1-70 Rating Yes, MVSS 302 Rating A Rating, NFSI High Traction Certified No, NSF/ANSI 52 No, Antimicrobial No, Autoclavable No, Backing Characteristics Studded, Surface Texture Smooth, USDA Certified No, X-Ray Detectable No, Washdown Safe Yes, Color Yellow, Connection Style Peg and Hole, Edge Gender Male/Female Adjacent Sides, Edge Style Beveled, Length 12 in, Material PVC, Mat Product Type Ramp Edge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.