Ramp Edge, Rubber, 3 in W x 3 ft 3 in L, 5/8 in Thick

  • Mfr # 572

  • Zoro # G3467116


product price: $14.69
/ea

Key Features

Color
Yellow
Overall Length
3 ft 3 in
Overall Width
3 in
Material
Rubber
Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572
Zoro #
G3467116
UPC #
715411470761
Country of Origin
Sri Lanka

Dimensions

Overall Length
3 ft 3 in
Overall Width
3 in
Thickness
5/8 in
Width
3 in
Length
3 ft. 3"

Details

Item
Ramp Edge
Color
Yellow
Material
Rubber
Surface Design
Ribbed
Mat Product Type
Ramp Edge
Anti-Slip Surface
Yes
Antifatigue Material
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Interlocking Mat Edges
(1) Beveled, (1) Straight, (2) Interlocking
Matting Series Compatibility
24/Seven(R)
Mat Section
Ramp
Male/Female
Female
For Use With
24/Seven(R) Mats
Edge Gender
Female
Resistance Properties
Chemical-Resistant
NSF/ANSI 52
No
Surface Texture
Raised Pattern
Antimicrobial
No
MVSS 302 Rating
A Rating
Autoclavable
No
NFSI High Traction Certified
No
Backing Characteristics
Air pockets
Welding Safe
No
Connection Style
Peg and Hole
DOC FF1-70 Rating
Yes
USDA Certified
No
X-Ray Detectable
No
Washdown Safe
Yes
Edge Style
Beveled
Metal Detectable
No
Anti-Slip Backing
Yes
Series
24/Seven(R)
Surface Material
Rubber

Description

Ramp Edge, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Antifatigue Material No, DOC FF1-70 Rating Yes, MVSS 302 Rating A Rating, NFSI High Traction Certified No, NSF/ANSI 52 No, Antimicrobial No, Autoclavable No, Backing Characteristics Air pockets, Surface Texture Raised Pattern, USDA Certified No, X-Ray Detectable No, Washdown Safe Yes, Color Yellow, Connection Style Peg and Hole, Edge Gender Female, Edge Style Beveled, Length 39 in, Material Rubber, Mat Product Type Ramp Edge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.