Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ramp Edge with Corner, Polyurethane, 2 in W x 3 ft 3 in L, 5/8 in Thick

  • Mfr # 502

  • Zoro # G3503997


product price: $37.85
/ea

Key Features

Color
Black
Overall Length
3 ft 3 in
Overall Width
2 in
Material
Polyurethane
Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502
Zoro #
G3503997
UPC #
715411290086
Country of Origin
United States

Dimensions

Overall Length
3 ft 3 in
Overall Width
2 in
Thickness
5/8 in
Length
3 ft. 3"
Width
2 in

Details

Item
Ramp Edge with Corner
Color
Black
Material
Polyurethane
Surface Design
Ribbed
Mat Product Type
Ramp Edge with Corner
Anti-Slip Surface
No
Antifatigue Material
Yes
Matting Series Compatibility
Rejuvenator(R)
Interlocking Mat Edges
(1) Interlocking, (3) Beveled
Mat Section
Ramp
Male/Female
Female
Connection Style
Tab and Blank
DOC FF1-70 Rating
Yes
Autoclavable
No
Resistance Properties
Polyurethane
NFSI High Traction Certified
Yes
Metal Detectable
No
NSF/ANSI 52
No
Backing Characteristics
Soft
Washdown Safe
No
Welding Safe
No
Series
Rejuvenator(R)
USDA Certified
No
Number of Corners
1
Edge Style
Beveled
Edge Gender
Female
Recycled Content
No Recycled Content
Antimicrobial
No
X-Ray Detectable
No
Anti-Slip Backing
No
Surface Material
Polyurethane
Surface Texture
Raised Pattern

Description

Ramp Edge with Corner, Anti-Slip Backing No, Anti-Slip Surface No, Antifatigue Material Yes, DOC FF1-70 Rating Yes, NFSI High Traction Certified Yes, Recycled Content No Recycled Content, NSF/ANSI 52 No, Antimicrobial No, Autoclavable No, Backing Characteristics Soft, Surface Texture Raised Pattern, USDA Certified No, X-Ray Detectable No, Washdown Safe No, Color Black, Connection Style Tab and Blank, Edge Gender Female, Edge Style Beveled, Length 39 in, Material Polyurethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.