Sanitizing/Disinfecting Mat, 2 1/2 in Thick, 32 in W x 39 in L, Black/Yellow

  • Mfr # 222

  • Zoro # G0908159


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Mat Color
Black/Yellow
Overall Width
32 in
Overall Length
39 in
Mat Thickness
2 1/2 in
Well Capacity
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
222
Zoro #
G0908159
UPC #
715411290192
Country of Origin
Sri Lanka

Dimensions

Overall Width
32 in
Overall Length
39 in
Mat Thickness
2 1/2 in

Details

Item
Sanitizing/Disinfecting Mat
Mat Color
Black/Yellow
Well Capacity
5 gal
color
Black with Yellow Border
Standards
ASTM F1677
Application
Homes, Work Places
For Environment
Wet
Series
222-TW
Mat Type
Sanitizing/Disinfecting Mat
Minimum Performance Temperature
10 Degrees F
Printed Image or Message
None
Resistance Properties
Chemical Resistant, Grease Resistant
Edge Style
Beveled
Maximum Performance Temperature
120 Degrees F
Surface Material
Rubber
Base Material
Rubber

Description

Sanitizing/Disinfecting Mat, Application Homes, Work Places, Base Material Rubber, Edge Style Beveled, For Environment Wet, Mat Color Black/Yellow, Mat Thickness 2 1/2 in, Mat Type Sanitizing/Disinfecting Mat, Maximum Performance Temperature 120 Degrees F, Minimum Performance Temperature 10 Degrees F, Overall Length 39 in, Overall Width 32 in, Printed Image or Message None, Resistance Properties Chemical Resistant, Grease Resistant, Series 222-TW, Standards ASTM F1677, Surface Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.