Zoro Homepage

Antifatigue Mat, 3 ft L x 3 ft W, 5/8 in Thickness, Nitrile Rubber, Black

  • Mfr # 584.58X3X3NBRBK

  • Zoro # G9209442


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
3 ft
Width
3 ft
Thickness
5/8 in
Surface Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584.58X3X3NBRBK
Zoro #
G9209442
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3 ft
Width
3 ft
Thickness
5/8 in
Width and Length
3 ft x 3 ft

Details

Item
Antifatigue Mat
Color
Black
Surface Material
Nitrile Rubber
Antimicrobial
No
Surface Texture
Grit

Description

Interlocking Antifatigue Mat Tile, Width 3 ft, Thickness 5/8 in, Surface Texture Grit, Surface Material Nitrile Rubber, Surface Design Grit, Length 3 ft, Mat Product Type Interlocking Antifatigue Mat Tile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.