Vinyl, 18 in W x 18 in L, 10 PK

  • Mfr # 561

  • Zoro # G2293864


product price: $478.99
/pk 10, $47.90/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
18 in
Overall Width
18 in
Material
Vinyl
Thickness
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561
Zoro #
G2293864
UPC #
715411587698
Country of Origin
United States

Dimensions

Overall Length
18 in
Overall Width
18 in
Thickness
7/8 in
Length
18"
Size of Drainage Holes
0.880"L x 0.880"W
Drainage Hole Length
0.85 in
Drainage Hole Width
0.85 in
Width
18 in
Mat Thickness
7/8 in
Mat Length
18 in
Mat Width
18 in

Details

Item
Interlocking Drainage Mat Tile
Color
Black
Material
Vinyl
Surface Design
Grit
Mat Product Type
Interlocking Drainage Mat Tile
Anti-Slip Surface
Yes
Backing Material
Vinyl
Standards
FMVSS 302, ASTM F1677, ASTM D3884
Antifatigue Material
Yes
Drainage Holes Per Sq. Ft.
128.0
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Mat Section
Center Section
Mat Ramp Material
Vinyl
Mat Shape
Square
Shape of Drainage Holes
Square
Matting Series Compatibility
ErgoDeck(TM)
Antifatigue
Yes
Edges
(4) Interlocking
Oil Resistant
Yes
Interlocking Mat Edges
(4) Interlocking
Brake Fluid Resistant
Yes
Fire Resistant/Fire Retardant
Fire Resistant
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Welding Safe
No
Edge Gender
Male/Female Adjacent Sides
Metal Detectable
No
NSF/ANSI 52
No
Melt Point
300 Degrees F
USDA Certified
No
Thermally Insulating
No
Number of Tiles
10
Connection Style
Peg and Hole
Edge Style
Straight
Drainage Hole Shape
Square
Surface Material
PVC
Series
ErgoDeck(TM)
Anti-Slip Backing
Yes
Resistance Properties
Chemical-Resistant
Other Standards
ASTM D3884, ASTM F1677, FMVSS 302
Washdown Safe
Yes
X-Ray Detectable
No
Non-Interlocking Edge Style
Straight
Autoclavable
No
Interlocking Side Configuration
All Sides
MVSS 302 Rating
A Rating
Number of Interlocking Sides
4
Backing Characteristics
Channels
NFSI High Traction Certified
No
DOC FF1-70 Rating
Yes
Flame Resistant/Fire Retardant
Flame Resistant
Mat Color
Black

Description

Interlocking Drainage Mat Tile, Anti-Slip Surface Yes, Drainage Hole Width 0.85 in, Anti-Slip Backing Yes, Number of Tiles 10, Washdown Safe Yes, X-Ray Detectable No, Width 18 in, Welding Safe No, Thermally Insulating No, USDA Certified No, Thickness 7/8 in, Surface Texture Grit, Surface Material PVC, Series ErgoDeck(TM), Surface Design Grit, Number of Interlocking Sides 4, Resistance Properties Chemical-Resistant, NSF/ANSI 52 No, Non-Interlocking Edge Style Straight, MVSS 302 Rating A Rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.