
20563 Steel Gutter Mount Roof RackWhite
Mfr # W51-20563
Zoro # G516319426
product price: $588.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W51-20563
Zoro #
G516319426
UPC #
-
Country of Origin
China
Description
Versatile and rugged, our all purpose racks create a space for all the long equipment you need to carry. Weather guard roof racks offer a number of different mounting and accessory options Features Weather guard van solutions trademarked red tips tell everyone that you work with the best This all purpose rack features cross members made of 14 gauge steel tubing, stainless steel hardware stands tough against time and weather Additional cross members can be added for longer material and ladders Cloth Tie straps assist in securing your ladder for transport Anti wear protection on cross members protect ladders and building materials during transport Mounting base is extra wide 12 gauge steel for superior attachment strength to the gutter Length - Adjustable to 73.5 in. Width - 8 in. Weight capacity lb - 250 pounds Shape - Square Mounting type - Gutter mount Bar count - 1 Finish - Powder coated Color - White Material - Steel Fits for various makes and models
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.