Zoro Homepage

70IN FULL SIZE ALUMINUM QUICK CLAMP - DUAL

  • Mfr # 234-3-03

  • Zoro # G202457708


product price: $1,602.99
/ea
Free Shipping & Returns

Key Features

Height
16 in
Width
86-1/2 in
Color
White
Finish
Powder Coated
Length
99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234-3-03
Zoro #
G202457708
UPC #
783965052184
Country of Origin
China

Dimensions

Height
16 in
Width
86-1/2 in
Length
99 in
Roof Height
High, Low, Mid

Details

Color
White
Finish
Powder Coated
Material
Aluminum
Vehicle Fit
Chevrolet Express, Ford E-Series, Ford Transit, GMC Savana, Nissan NV
Mounting Style
Channel/Gutter
Wheel Base
Extended, Long, Regular, Short, Standard
Installation Time (hrs)
1.3
Vehicle Type
Full

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.