90-1/2"W 15.2 cu. Ft. Super-Side Truck Box, Aluminum, White

  • Mfr # 391-3-02

  • Zoro # G9971236


product price: $1,521.00
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Color
White
Body Material
Aluminum
Finish
Powder-Coated
Includes
(2) Doors
Lid Type
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391-3-02
Zoro #
G9971236
UPC #
783965045353
Country of Origin
United States

Dimensions

Overall Width
90-1/4 in
Overall Depth
16 1/4 in
Overall Height
18 in
Lid Thickness
0.058 in
Body Thickness
0.058 in
Overall Length
90-1/4 in

Details

Color
White
Body Material
Aluminum
Finish
Powder-Coated
Includes
(2) Doors
Lid Type
Adjustable
Features
Tool-Less Quick Release Doors Adjust from 90 Degrees to 180 Degrees with Quickclips
Lid Hinge
Yes
Storage Capacity
15.2 cu ft
Weather Resistant
Yes
Item
Topside Truck Box
Texture
Diamond Plate
Mount Type
Bolt
Lock Type
Keyed
Number of Compartments
2
Latch Type
D-Handle
Resistance Properties
Drill-Resistant, Weather-Resistant
Number of Locking Points
3
Truck Box Type
Topside Truck Box
Lid Material
Aluminum

Description

If you need a truck box that is tough and durable, the Weather Guard Super-Side Box is an excellent choice. It features a full weather seal and drill-resistant lock core to keep your tools safe. The Super-Side Box has a rain gutter, which prevents water from collecting inside the box. This allows for a full weather seal around the door when it is closed. With quick release doors, this tool box provides easy access to your tools in no time at all. Designed with an aluminum body and powder coated finish, this product is extremely resistant to rust and corrosion. For safety reasons as well as convenience, the Weather Guard Truck Box is a must have for any job site or garage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.