
Accessory Warning Light Holder
Mfr # 2501
Zoro # G0918797
product price: $142.00
/ea
Free Shipping & Returns
Key Features
Overall Width
6 in
Overall Length
6 in
Material
Aluminum
Features
Armor Tuf Powder Coat Finish
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2501
Zoro #
G0918797
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
6 in
Overall Length
6 in
Overall Height
6 1/2 in
Details
Item
Accessory Warning Light Holder
Material
Aluminum
Features
Armor Tuf Powder Coat Finish
Color
White
Product Type
Warning Light Holder
Compatible with Series
EZ-GLIDE, Ford E Series
Description
Accessory Warning Light Holder, Aluminum Material, White Color, Armor Tuf Powder Coat Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.