Zoro Homepage

Accy Cross Member 60 in

  • Mfr # 225-3-03

  • Zoro # G415830466


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Overall Width
6 1/2 in
Material
Aluminum
Finish
Powder-Coated
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225-3-03
Zoro #
G415830466
UPC #
783965052160
Country of Origin
China

Dimensions

Overall Length
8 in
Overall Width
6 1/2 in
Overall Height
8 in

Details

Item
Van Roof Rack
Material
Aluminum
Finish
Powder-Coated
Color
White

Description

Accy Cross Member 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.