Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Accy Full Size Cross Member 70

  • Mfr # 2097-3-03

  • Zoro # G715830456


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder-Coated
Overall Width
70 in
Overall Height
12 in
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2097-3-03
Zoro #
G715830456
UPC #
783965052207
Country of Origin
China

Dimensions

Overall Width
70 in
Overall Height
12 in
Overall Length
8 in

Details

Item
Van Roof Rack
Material
Aluminum
Finish
Powder-Coated
Includes
Velcro Straps
Color
White

Description

Aluminum Accy Full Size Cross Member 70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.