Zoro Homepage

Aluminum Compact Accy Cross Member 60 in

  • Mfr # 222-3-03

  • Zoro # G115830452


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
White
Finish
Powder-Coated
Overall Height
12 in
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222-3-03
Zoro #
G115830452
UPC #
783965052139
Country of Origin
China

Dimensions

Overall Height
12 in
Overall Width
60 in
Overall Length
8 in

Details

Material
Aluminum
Color
White
Finish
Powder-Coated
Includes
Velcro Straps
Item
Van Roof Rack

Description

Aluminum Compact Accy Cross Member 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.