Zoro Homepage

Aluminum Compact Van Rack 60 in

  • Mfr # 218-3-03

  • Zoro # G114845693


product price: $559.00
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Aluminum
Overall Height
12 in
Overall Width
60 in
Includes
Velcro Straps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218-3-03
Zoro #
G114845693
UPC #
783965052122
Country of Origin
China

Dimensions

Overall Height
12 in
Overall Width
60 in
Overall Length
2 in

Details

Color
White
Item
Van Roof Rack
Material
Aluminum
Includes
Velcro Straps
Finish
Powder-Coated

Description

Aluminum Compact Van Rack 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.